Buy more than* S$200* and get FREE SHIPPING

13 X 3 Pneumatic Tire

2.00 (3)
Shaft Length (mm)
140
Tire Type
Air included
Withstand Load
100kg
Shaft Diameter (phi mm)
16
Wheel Width (mm)
75
Wheel Diameter (phi mm)
365
Weight (kg)
2.45
Material
Wheel: steel Tire: Natural rubber (NR)
Compatible Models
AZ-1S/S-2S/DZ-1/D-2S
TRUSCO Part Number
334-0431
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 13-3-T 36947434 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 1
Review Rating: 2.00
3 Customer Reviews
The reviews are automatic translation.
Truck tire
2
From Japan
On 2014-12-18 10:50:05
When removing the bolt of the hub, the color had already been rusted. I fixed the tire and rotated by hand, it was shaken by 5 to 10 mm and the rotation was bad. I gave it up because it was made in China, but please be careful who purchases it.
This review is about item#36947434.
Tire of a unicycle
1
From Japan
On 2013-12-11 17:53:24
The tube was punctured from the beginning. Since it can not be helped, it is good to be cheap, for checking your own puncture repair, but please only check it.
This review is about item#36947434.
Wheel of dolly
3
From Japan
On 2013-10-02 08:55:22
It's cheap. Although the balance is not good a little, it does not interfere with use.
This review is about item#36947434.

Related Products