Buy more than* S$200* and get FREE SHIPPING

Annealing Wire

4.75 (4)
Purpose
Binding scaffolding for construction
Wire Diameter (mm)
3.1
Weight (g)
800
Overall Length (mm)
700
Material
Raw wire
TRUSCO Part Number
300-6425
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(10PC) 1 TAW-10 37289892 11.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
When Bukkan is made
5
From Japan
On 2017-03-08 10:09:35
It seems to be strong, has a thick feeling. It is a nice feeling.
This review is about item#37289892.
Work in the factory
5
From Japan
On 2017-02-16 13:49:22
I did not need much quantity, it was exactly good, so it was saved.
This review is about item#37289892.
Rain gutter construction
5
From Japan
On 2016-05-08 10:37:40
I bought it for wood scaffolds. Tight closing, cutting after it was over was also easy.
This review is about item#37289892.
Used for temporary fixing of pipes
4
From Japan
On 2013-04-15 18:20:53
Hardness is just right, it can be used easily. Because it is a short time use, I do not understand in detail, but since it is sticky on the track, it is possible to tighten it enough.
This review is about item#37289892.

Related Products