Buy more than* S$200* and get FREE SHIPPING

Short Hoe

5.00 (1)
Blade Height (mm)
234
Tip Width (mm)
(Chono) 76, (Btsutyuu) 85
Weight (g)
450
Overall Length (mm)
390
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AZU-102 36947495 24.21 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Weeding in the site, preparation of flower beds
5
From Japan
On 2014-12-12 08:57:29
When plowing a place where a large fist stone was buried, it was a bad product, it was bad and broke as soon as it was a cute product. In that respect, this instrument has rigidity and less wear, and it is okay if you use it quite unreasonably. The nail of one that I bought earlier became three claws, but it is still active and busy. It worked a lot if I thought of the large amount of stone I dug. I bought the same thing in order to replace the player this time.
This review is about item#36947495.

Related Products