Buy more than* S$200* and get FREE SHIPPING

One Hand Hoe, Wide Type

Purpose
Flowerbeds and shrubbery work (ploughing, weed and root cutting).
Blade Height (mm)
160
Tip Width (mm)
76
Weight (g)
360
Overall Length (mm)
390
TRUSCO Part Number
335-4211
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AZU-103 36947504 21.15 SGD
In stock
ADD TO CART

Related Products