Buy more than* S$200* and get FREE SHIPPING

Wooden Handle Shovels

4.00 (3)
Material (head)
Steel
Material (Handle Part)
Natural wood
...see all>
Product Options
ADD TO CART
Overall Length (mm) TRUSCO Part Number Shovel Width (mm) Depth (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) TRUSCO Part Number Shovel Width (mm) Depth (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
470 259-7420 135 (Shovel) 165 300 1PC 1 JUNO-3 36947531 13.99 SGD
In stock
500 259-7438 145 (Shovel)173 350 1PC 1 JUNO-4 36947547 13.99 SGD
In stock
510 259-7446 150 (Shovel)183 370 1PC 1 JUNO-5 36947556 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Cleaning in the furnace in the factory
5
From Japan
On 2017-10-16 08:21:41
Used to scrape ashes in the furnace. The handle is longer and easier to use than dust. Not surprisingly it is not suitable for digging holes.
This review is about item#36947556.
Pouring cement
2
From Japan
On 2015-03-12 15:01:22
I will not buy it in the future because it did not match.
This review is about item#36947556.
Groove cleaning
5
From Japan
On 2013-06-10 23:03:58
The width of the scoop is exactly the size and easy to use
This review is about item#36947556.

Related Products