Buy more than* S$200* and get FREE SHIPPING

Pruning Saw

Purpose
Pruning of thin trees, fruit trees, Pruning of thin trees, fruit trees
2015 Trusco Published Pages
4 2522
2014 TRUSCO Published Page
3-1178
Blade Length (mm)
240
Weight (g)
400
Overall Length (mm)
390
...see all
Product Options
ADD TO CART
TRUSCO Part Number Specification Blade Shape Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Specification Blade Shape Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
308-9681 Wave type, Wave type Wave eyes Wave eyes 1PCC 1 NO 3180 36947574 38.63 SGD
Shipped after 2017-03-27
320-9971 Fine pitch, Fine pitch Details Details 1PCC 1 NO 3182 36947583 38.63 SGD
Shipped after 2017-03-27
ADD TO CART