Buy more than* S$200* and get FREE SHIPPING

Pruning Saw

Purpose
Cutting of wood, plastic material, Cutting of wood, plastic material, Cutting of wood, plastic material, Cutting of wood, plastic material
2015 Trusco Published Pages
3 1635
2014 TRUSCO Published Page
2-2331
Blade Length (mm)
190
Weight (g)
200
Overall Length (mm)
405
TRUSCO Part Number
354-1355
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 396-LAP 37071501 43.99 SGD
In stock
ADD TO CART

Related Products