Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Hedge Shears

1.00 (1)
Cutting Capability (mm)
25
Blade Length (mm)
170
Weight (g)
900
Overall Length (mm)
650
TRUSCO Part Number
342-9369
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 2015 37071526 49.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Prune trees
1
From Japan
On 2015-08-12 14:47:32
During use, the blade spilled. I felt that baking was weak.
This review is about item#37071526.

Related Products