Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Sharp Hedge Trimmers

Purpose
Garden tree and hedge pruning
Cutting Capability (mm)
15
Blade Length (mm)
165
Weight (g)
850
Overall Length (mm)
665
TRUSCO Part Number
248-8574
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NO2033 36947671 49.99 SGD
In stock
ADD TO CART

Related Products