Buy more than* S$200* and get FREE SHIPPING

Pruning Shears L

Purpose
For fruit thinning
Materials (Blade)
High carbon steel blade
Material (Grip)
Vinyl chloride (PVC)
Cutting Capability (mm)
6
Blade Length (mm)
46
Weight (g)
115
Overall Length (mm)
190
TRUSCO Part Number
249-3802
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 300L 36947714 10.62 SGD
In stock
ADD TO CART

Related Products

ARS

ARS