Buy more than* S$200* and get FREE SHIPPING

Electric Mower Mr. Paul

4.75 (4)
Maximum Cutting Diameter (phi mm)
10 (diameter)
Stroke Number(Times/min.)
1200
Power Cord
400mm
Body Dimensions (mm)
1670x95x110
Continuous Opreration Time (min)
20
Motor
DC High Voltage Motor
Power
Single-phase 100V
Blade Length (mm)
300
Power Consumption (W)
200
Length (m)
1.67 - 2.7 (expansion and contraction function)
Weight (kg)
2.3
Accessories
Eye protection, belt over the shoulder
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 P-2001 36947811 399.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
High garden tree pruning
5
From Japan
On 2016-09-29 19:31:24
It is very useful as it reaches high places. I am satisfied that the part of the motor is a bit lighter
This review is about item#36947811.
Mowing, branching
4
From Japan
On 2015-06-06 19:07:01
It is good! It is worrisome about durability, but if it is less than 5 mm branch it can be used considerably.
This review is about item#36947811.
Branch of planting trees
5
From Japan
On 2015-03-30 17:10:13
And ~ is very easy to use Thank you for purchasing and thanking you correctly high.
This review is about item#36947811.
Garden tree selection work
5
From Japan
On 2014-07-31 06:33:57
It was useful because it could easily cut down branches and trees at high places, out of reach. It is a handy gem for me who is afraid of heights. With quick response from net ordering to goods arrival, we unpacked it immediately on arrival day and used it. I think that it is really excellent.
This review is about item#36947811.