Buy more than* S$200* and get FREE SHIPPING

Harvest Sickle, Stainless Steel

2.67 (3)
Blade Width (mm)
30
Blade Length (mm)
170
Weight (g)
100
Overall Length (mm)
210
...see all>
Product Options
ADD TO CART
Purpose TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 1PC 1 HTS-1200 36947854 13.99 SGD
In stock
For harvesting and weeding. 249-4051 1PC 1 HTS-1210 36947845 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Mowing of wheat straw
2
From Japan
On 2017-10-12 16:58:29
Cutting weeds was very good, but the blades broke due to the pruning of wheat that was planted for anti-sand. Is not it suitable for the straw? .
This review is about item#36947845.
Farm work
1
From Japan
On 2017-07-22 23:55:21
The blade spilled immediately. I decided not to use it, never to buy it again
This review is about item#36947854.
Harvesting vegetables, treating residues after harvest
5
From Japan
On 2017-01-26 16:28:41
It is light, sharpness is preeminent, worry of rust is unnecessary and satisfactory. Since the pattern is white wood, I use oily varnish after considering maintenance after use such as mud dirt.
This review is about item#36947854.

Related Products