Buy more than* S$200* and get FREE SHIPPING

Torsion Sickle

Purpose
Grass cutting
Blade Width (mm)
40
Blade Length (mm)
120
Weight (g)
175
Overall Length (mm)
260
TRUSCO Part Number
249-4213
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HT-0920 36947863 12.99 SGD
In stock
ADD TO CART

Related Products