Buy more than* S$200* and get FREE SHIPPING

Japanese Hatchet

Caution
It is a sharp knife. Be handled with care. Before using it, check if there are any damaged like wobble of blade, then use it. After using it, wipe out the dirt and the wet, wipe with the blade oil, and keep it at the safety place.
Purpose
It is a sharp knife. Be handled with care. Before using it, check if there are any damaged like wobble of blade, then use it. After using it, wipe out the dirt and the wet, wipe with the blade oil, and keep it at the safety place.
2015 Trusco Published Pages
4 2519
2014 TRUSCO Published Page
3-1177
Blade Width (mm)
53
Blade Length (mm)
165
Weight (g)
560
Overall Length (mm)
335
TRUSCO Part Number
399-0249
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HT-3516 36947872 129.90 SGD
Shipped after 2017-03-27
ADD TO CART

Related Products