Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Weeding Sickle

Purpose
Pull weeds.
Blade Width (mm)
20
Blade Length (mm)
100
Weight (g)
70
Overall Length (mm)
150
TRUSCO Part Number
249-4248
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HT-1010 36947897 8.99 SGD
In stock
ADD TO CART

Related Products