Buy more than* S$200* and get FREE SHIPPING

Weeding Sickle

4.00 (2)
Blade Width (mm)
25
Blade Length (mm)
120
Weight (g)
80
Overall Length (mm)
210
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HT-0881 36947906 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Weed removal
3
From Japan
On 2017-06-13 20:17:25
It is better that the cutting edge is a little thinner. This kettle enters the root of the weeds because it is thick, it is difficult to weed.
This review is about item#36947906.
Harvesting vegetables
5
From Japan
On 2013-06-03 20:21:01
The price is also cheap, durable and easy to use.
This review is about item#36947906.

Related Products