Buy more than* S$200* and get FREE SHIPPING

Sprayers, Battery Operated

4.67 (6)
Material (tank)
Polypropylene (PP)
Material (Nozzle)
Aluminum alloy
Nozzle
Single head spout
Nozzle Length (mm)
610 to 1100
Hose Length (m)
1.55
Material (Hose)
POLYVINYL CHLORIDE (PVC)
...see all>
Product Options
ADD TO CART
Weight (kg) TRUSCO Part Number AS ONE Part Number Batteries Spraying Capacity (mL/min) Capacity (L) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) TRUSCO Part Number AS ONE Part Number Batteries Spraying Capacity (mL/min) Capacity (L) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.6 344-6875 - D battery x 6pcs (sold separately) About 400(4.8V) 5 1PC 1 IR-N5000 37071641 79.99 SGD
In stock
0.76 344-6867 1-8363-01 D battery x 4pcs (sold separately) About 240(4.8V) 3 1PC 1 IR-N3000 37071623 61.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Purchased for grass weed parking lot weed.
5
From Japan
On 2017-12-11 21:29:18
Because it is a small parking lot, I chose to carry mainly. It is light and easy to handle and satisfied.
This review is about item#37071623.
Point weeding
5
From Japan
On 2017-05-28 03:14:25
Usually, it is used extensively with a power sprayer, but this sprayer is perfect for point weeding, and it is very handy.
This review is about item#37071641.
Regular disinfection
4
From Japan
On 2014-11-24 14:44:13
I think that it is a cheap and easy-to-use item.
This review is about item#37071641.
Weeding around the field
5
From Japan
On 2014-08-18 12:41:52
Previously, I bought a cheap manual sprayer but my arm got tired and however I changed it to this battery type, it became easier to work a lot and I was able to shorten the time and it is very handy.
This review is about item#37071641.
It is scheduled to be used for children's baseball exercises to counter heatstroke, but the shower sells everywhere but this mist type did not exist so it will be saved
5
From Japan
On 2013-06-28 13:16:29
I have not received it yet so I can not comment, but my team of acquaintances is using this I use it around the neck of children with turns in the middle of the game Finally I am thrilled to find it.
This review is about item#37071623.
Insecticide spraying
4
From Japan
On 2013-06-09 21:29:17
It was good as it was not in the local home improvement center. I bought it again as I purchased it and used it. I think the impressions used are easy to use. The performance of the nozzle is somewhat dissatisfied, the state of the fog becomes a slightly fine mist, and the spraying direction is distracted. If this is improved, I think that it will be useless if the price rises somewhat.
This review is about item#37071623.

Related Products