Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Semi-Automatic Sprayer

2.50 (2)
Purpose
For spraying disinfection of pests of plants. For spraying of herbicides or liquid fertilizer.
2015 Trusco Published Pages
4 2563
2014 TRUSCO Published Page
3-1212
Nozzle
Two head opening
Nozzle Length (mm)
930
Hose Length (m)
1.3
Tank Capacity (L)
12
Weight (kg)
3
Material
Nozzle: fiberglass / polypropylene (PP) tank: polyethylene (PE) hose: vinyl chloride (PVC)
TRUSCO Part Number
292-1286
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 12000 36948064 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
wet
2
From Japan
On 2015-01-07 11:01:33
I did not regard it as an assembly type. Is not it shortage of item description? Delivery time It was fortunate that it was not sent directly to the site that it is impossible to use it in a state of disagreeable for long use results.
This review is about item#36948064.
wet
3
From Japan
On 2015-01-05 11:29:55
I was kept waiting for a while with merchandise shortage, opened the box, I was surprised! It's an assembly, but it's troublesome! It is! You should never buy anyone to use immediately.
This review is about item#36948064.