Buy more than* S$200* and get FREE SHIPPING

Extendable Ladder

5.00 (1)
2014 TRUSCO Published Page
2-2783
Maximum Working Load (kg)
100
Effective Width (mm)
(Front) 320-355
Treadle Intervals (mm)
320
Foot Bar Width (mm)
30
...see all>
Product Options
ADD TO CART
Number of Configuration Steps Overall Length (m) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Configuration Steps Overall Length (m) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 1.00 to 5.16 15 511-9588 1PC 1 SN-510 37071711 1,239.99 SGD
In stock
12 0.92 to 4.15 11 511-9553 1PC 1 SN-410 37071684 849.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When keeping warmth, sheet metal, etc.
5
From Japan
On 2017-02-24 18:48:33
When working at the rooftop, it is convenient to carry and the advantage is lighter than anything. Quite a lot, because of the high place work, we are saved.
This review is about item#37071711.

Related Products