Buy more than* S$200* and get FREE SHIPPING

Extendable Ladder 5m

4.00 (1)
2014 TRUSCO Published Page
2-2783
Number of Configuration Steps
14
Maximum Working Load (kg)
100
Effective Width (mm)
(Front) 305-357
Treadle Intervals (mm)
320
Foot Bar Width (mm)
30
Overall Length (m)
1.15 to 5.16
Weight (kg)
16.5
TRUSCO Part Number
511-9596
Specification
150mm fine regulation adjustable swivel legs, available to install all of options
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PN-500 37071736 1,389.90 SGD
Shipped after 2017-01-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Glass cleaning
4
From Japan
On 2016-10-18 16:13:03
Lack a little intensity tip when the best extended Convenient to be transported in a normal van
This review is about item#37071736.

Related Products