Buy more than* S$200* and get FREE SHIPPING

Aluminum Stepladder

2014 TRUSCO Published Page
2-2788
Maximum Working Load (kg)
130
Top Plate Size (mm)
252x183
Foot Bar Width (mm)
55
Specification
A mark certified product, JIS standard product (JIS S1121B-13 JQCN07008)
...see all>
Product Options
ADD TO CART
Weight (kg) Ladder Length (m) Top Plate Height (m) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Ladder Length (m) Top Plate Height (m) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1.71 0.81 503-0927 1PC 1 RAX-09 37071815 -
Discontinued
[x]
6.5 2.95 1.4 503-0943 1PC 1 RAX-15 37071851 -
Discontinued
[x]
- 2.33 1.10 503-0935 1PC 1 RAX-12 37071833 -
Discontinued
[x]
ADD TO CART