Buy more than* S$200* and get FREE SHIPPING

Aluminum Stepladder

4.00 (1)
Caution
The image is the representative image.
2014 TRUSCO Published Page
2-2787
Maximum Working Load (kg)
100
Top Plate Size (mm)
252x157
Foot Bar Width (mm)
60
Material
Aluminum
Specification
A mark certified product, Eco Mark certified product, Product Safety Association (SG mark) certified product
...see all
Product Options
ADD TO CART
Weight (kg) Number of Configuration Steps Ladder Length (m) Top Plate Height (m) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Number of Configuration Steps Ladder Length (m) Top Plate Height (m) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Three-stage (including the top plate) 1.72 0.81 305-5230 1PC 1 ESA-09 37071876 -
Discontinued
[x]
- Four stages (including the top plate) 2.33 1.1 305-5248 1PC 1 ESA-12 37071894 -
Discontinued
[x]
6.4 5-stage (including the top plate) 2.95 1.4 305-5256 1PC 1 ESA-15 37071912 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Install a ventilator
4
From Japan
On 2016-04-04 15:23:13
I think that it is made sturdy. I thought that it could be used for a long time. I wanted to buy 6 tiers, but I could not use cash on delivery, so I gave up. I like the overall color. I thought that notes were good.
This review is about item#37071876.

Related Products