Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Stepladder Foot Cover, with Floor Protective Felt

4.75 (4)
Compatible Size (cm)
Leg /up to about 6 x 4
Mass (g/piece)
25
Compatible Models
(TRUSCO) THK TPRK TYPES, (PICA) JOB TYPE (HASEGAWA)RAX/XAM TYPE, (NAKAO)MAX TYPE
Compatible
Springboard and ladders of up to 7 shaku (2.1 m)
...see all>
Product Options
ADD TO CART
Type Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rubber Orange 299-4780 1Pack(4PC) 1 TKAC-1 37289926 -
Discontinued
[x]
Rubber + string Green 299-4798 1Pack(4PC) 1 TKAC-2 37289935 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Indoor work
5
From Japan
On 2014-09-02 08:44:40
It helps prevent dirt.
This review is about item#37289926.
When using the stepladder inside the building
4
From Japan
On 2014-07-17 15:04:49
I think that it is easy to desorb and make you feel consideration for customers. I wish more abundance of color variations. Because it can distinguish it from other users.
This review is about item#37289926.
When using a stepladder on the floor of flooring
5
From Japan
On 2013-12-04 18:45:45
It's handy to reach the itchy place, it is very handy and it is handy for improving work efficiency.
This review is about item#37289935.
Stepladder work
5
From Japan
On 2013-04-02 18:10:45
I am satisfied.
This review is about item#37289935.

Related Products