Buy more than* S$200* and get FREE SHIPPING

2 Stage Stepstool

4.20 (5)
Maximum Working Load (kg)
100
Top Plate Height (m)
565
Top Plate Size (mm)
300x200
Foot Bar Width (mm)
200
Number of Steps
2
Weight (kg)
2.19
TRUSCO Part Number
336-6804
Specification
Completed product
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NF-560-GY 37072052 169.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Organizing shelves
3
From Japan
On 2018-01-22 16:12:28
It is convenient for women to carry around easily, I think that it is good if there is something a bit higher in three stages.
This review is about item#37072052.
Access to outdoor unit storage area
4
From Japan
On 2017-05-29 16:22:10
Because it is made of plastic, it will deteriorate and become easy to crack if you leave it outdoors in a sunny condition, but it lasted ten years. In this time I was lost as to whether to make it a strong metal made for the replacement, but since the price becomes ten times higher, since the load resistance drops a little, it made it also because it is cheap. It is satisfying because it is a price that can be replaced easily again if it breaks.
This review is about item#37072052.
Heavy weight shelving
5
From Japan
On 2016-12-12 00:00:37
Although I was slightly worried about strength, I am surprisingly sturdy and can be used without problems. It is lightweight, easy to move, and likes to use it easily.
This review is about item#37072052.
Confirmation and cleaning of container's top surface
4
From Japan
On 2014-09-04 13:25:09
It is used for lid closure of the top surface of 1T container for liquids, internal cleaning, sealing work, etc. Previously it was a stepping stone of aluminum, but when I transported the 1 T container with a fork, I could not use it once it touched it occasionally, but since this stepboard is plastic it is good to return to original with a few contacts. If you hit it hard or handled poorly it will break and it will be unusable. It depends on the condition of the ground, but it is not recommended as it will be loose if it is a coarse floor.
This review is about item#37072052.
car wash
5
From Japan
On 2014-08-11 11:56:00
I want you to be a little more durable
This review is about item#37072052.

Related Products