Buy more than* S$200* and get FREE SHIPPING

MT Step X Type

5.00 (3)
Maximum Working Load (kg)
150
Top Plate Size (mm)
400x250
Foot Bar Width (mm)
240
Specification
Completed product
...see all
Product Options
ADD TO CART
Overall Length (m) Number of Steps Weight (kg) TRUSCO Part Number Purpose 2014 TRUSCO Published Page Top Plate Height (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (m) Number of Steps Weight (kg) TRUSCO Part Number Purpose 2014 TRUSCO Published Page Top Plate Height (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Retracted) 1.07 3 7 341-7042 For work in warehouses and factories. 2-2811 0.75 1PC 1 X403 37072077 389.90 SGD
In stock
(Retracted) 1.37 4 9 508-9395 - - 1 1PC 1 X404 37072472 439.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Sake, in the tobacco warehouse loading and unloading work
5
From Japan
On 2016-04-29 17:06:00
In the past we used a stepladder, but it was very unstable and dangerous situation and the up and down while holding a heavy object. I tried to buy this work for springboard because there was a fall accident, very There is a sense of stability, and, stair-like step is very satisfied easy to up and down.
This review is about item#37072077.
When you jump over the window from inside the building
5
From Japan
On 2015-04-23 18:17:35
Also stability well installation also was good and easy.
This review is about item#37072077.
Maintenance and repair, such as heavy equipment and truck
5
From Japan
On 2014-04-18 19:35:22
And it is weighted from the stable and the radial direction takes compared to the tripod of many ground plane also generally available safely in without any heavy work even collapse it.
This review is about item#37072077.

Related Products