Buy more than* S$200* and get FREE SHIPPING

Folding Step Stool

5.00 (1)
Purpose
For work in the office.
2014 TRUSCO Published Page
2-2810
Maximum Working Load (kg)
150
Top Plate Size (mm)
415x240
Foot Bar Width (mm)
240
Specification
Completed product
...see all
Product Options
ADD TO CART
Top Plate Height (m) Overall Length (m) Number of Steps Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Top Plate Height (m) Overall Length (m) Number of Steps Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 (storing) 1.24 4 - 351-5010 1PC 1 D504SA 37072113 1,069.90 SGD
0.75 (Retracted) 0.98 3 13 306-0951 1PC 1 D503SA 37072095 849.90 SGD
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cleaning machine, for maintenance
5
From Japan
On 2016-08-26 16:51:35
I thought I'd be a little reliable, but when I opened it was a good deal to secure with a stopper.
This review is about item#26987713.

Related Products