Buy more than* S$200* and get FREE SHIPPING

Step Stool

Purpose
For work in factory or warehouse.
2014 TRUSCO Published Page
2-2796
Maximum Working Load (kg)
150
Foot Bar Width (mm)
200
Material
Aluminum
Specification
Assembly type
...see all>
Product Options
ADD TO CART
Top Plate Height (m) Top Plate Size (mm) Number of Steps Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Top Plate Height (m) Top Plate Size (mm) Number of Steps Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.6 600x400 2 - 336-5131 1PC 1 TSFC-266 37290005 619.99 SGD
Shipped after 2018-01-22
1.2 600x400 4 - 336-5158 1PC 1 TSFC-4612 37289971 1,319.99 SGD
Shipped after 2018-01-23
0.3 500x400 1 5.5 336-5085 1PC 1 TSFC-153 37289944 349.99 SGD
Shipped after 2018-01-22
0.5 600x400 1 - 336-5107 1PC 1 TSFC-165 37289996 439.99 SGD
Shipped after 2018-01-23
0.6 500x400 2 - 336-5115 1PC 1 TSFC-256 37289953 569.99 SGD
Shipped after 2018-01-23
0.7 500x400 2 - 336-5123 1PC 1 TSFC-257 37289962 579.99 SGD
Shipped after 2018-01-23
0.9 600x400 3 - 336-5140 1PC 1 TSFC-369 37290014 869.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products