Buy more than* S$200* and get FREE SHIPPING

Aluminum Step

2.00 (1)
Maximum Working Load (kg)
80
Top Plate Height (m)
0.15
Number of Steps
1
Specification
Completed product
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Material Dimensions (Width W x depth D) (mm) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Material Dimensions (Width W x depth D) (mm) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - (Top panel) 400 x 300 1.7 341-8014 1PC 1 TFS1543 37290023 229.99 SGD
In stock
2-2798 Aluminum (Top panel) 600x400 2.7 341-8022 1PC 1 TFS-1564 37290032 289.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
A stepping stool for the work of throwing a box into a machine
2
From Japan
On 2015-11-09 14:48:49
Although it was in the manual that the load capacity was up to 80 kg, when we got on the commodity, even in the weight of the first half of 50 kg, the central part became tangled. I know that it is soft because it is aluminum but I think that aluminum is thin so I will use it after reinforcing it. Because it is important if it is damaged and injured. I think that it is better to purchase stainless steel even if the price is high the next time it is needed.
This review is about item#37290032.

Related Products