Buy more than* S$200* and get FREE SHIPPING

Working Step Stool

5.00 (2)
Purpose
For warehouse and plant with a lot of lifting.
2014 TRUSCO Published Page
2-2797
Maximum Working Load (kg)
120
Foot Bar Width (mm)
200
Material
Aluminum
Specification
Eco Mark certified products, knockdown
...see all>
Product Options
ADD TO CART
Top Plate Height (m) Top Plate Size (mm) Number of Steps TRUSCO Part Number Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Top Plate Height (m) Top Plate Size (mm) Number of Steps TRUSCO Part Number Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.6 600x400 2 305-5311 - 1PC 1 EWA-20 37072192 529.99 SGD
In stock
0.5 600x600 1 305-5302 - 1PC 1 EWA-10 37072131 469.99 SGD
Shipped after 2018-05-28
1.2 800x400 4 305-5337 19 1PC 1 EWA-40 37072174 1,169.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
In and out of the top of the shelf
5
From Japan
On 2017-04-11 15:02:25
In the past I was using a stepladder, but there was a sense of stability and workability improved
This review is about item#37072156.
Retrieving items on the shelf
5
From Japan
On 2016-05-01 16:56:23
Stepping bars are wide and easy to use. However, I think that ingenuity is necessary because it is easy to roll over when it is bent on the left and right.
This review is about item#37072156.

Related Products