Buy more than* S$200* and get FREE SHIPPING

Folding Work Bench

Maximum Working Load (kg)
100
Top Plate Size (mm)
470x300
Foot Bar Width (mm)
55
Specification
Completed product
...see all>
Product Options
ADD TO CART
Purpose Top Plate Height (m) Overall Length (m) Number of Steps Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Top Plate Height (m) Overall Length (m) Number of Steps Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 0.75 (Retracted) 1.02 3 7 351-7438 1PC 1 WD2.0-75 37072314 -
Discontinued
[x]
For work in office and store. 0.5 (Retracted) 0.77 2 5.3 351-7420 1PC 1 WD2.0-50 37072296 -
Discontinued
[x]
ADD TO CART

Related Products