Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Screw Ball Valve

Material (body)
SCS14A
Materials (ball sheets)
PTFE
Material (handle)
SCS13A
Material (stem)
SUS316
Material (gland packing)
PTFE
Material (ball)
SUS316/SCS14A
Maximum Pressure (MPa)
(Static running water at room temperature) 5.49
...see all>
Product Options
ADD TO CART
Caliber Type Nominal Diameter (B) Weight (g) Height (mm) Overall Length (mm) TRUSCO Part Number Nominal Diameter (A) Purpose 2014 TRUSCO Published Page Handle Length D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Caliber Type Nominal Diameter (B) Weight (g) Height (mm) Overall Length (mm) TRUSCO Part Number Nominal Diameter (A) Purpose 2014 TRUSCO Published Page Handle Length D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rede to yusutoboa 41641 166 35 56.5 255-0903 15 For water, oil, gas. 2-2043 55 1PC 1 316SRVMB15A 37073206 27.99 SGD
In stock
Rede to yusutoboa 3/4 254 39 59.0 255-0911 20 For water, oil, gas. 2-2043 55 1PC 1 316SRVMB20A 37073224 34.99 SGD
In stock
Rede to yusutoboa 41643 66 24 39 255-0881 8 For water, oil, gas. 2-2043 36 1PC 1 316SRVMB8A 37073251 20.99 SGD
In stock
Rede to yusutoboa 3/8 100 29 44.0 255-0890 - For water, oil, gas. 2-2043 41 1PC 1 316SRVMB10A 37073181 21.99 SGD
In stock
Rede-yusutoboa 1 423 51 71 255-0920 25 - - 68 1PC 1 316SRVMB 37073233 46.99 SGD
In stock
ADD TO CART

Related Products