NoteBuy more than* S$200* and get FREE SHIPPING

ESLON Gasket, EPDM 10K Specification 100A

Purpose
Chemical plant chemistry piping, semiconductor factory pure water piping, fish factory seawater piping, and food factory waste water treatment line.
Inner Diameter (mm)
106
Outer Diameter (mm)
208
Maximum Temperature (Degree C)
100
Nominal Diameter (A)
100
Number of Holes
8
Working Pressure
10k
Nominal Diameter (B)
4
Type
JIS10K
Weight (g)
95
Thickness (mm)
3
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 PE1HC 37078535 -
Discontinued
[x]

Related Products