Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Metal Hose, Flange

4.67 (3)
Purpose
General piping misalignment of absorption, etc..
Compatible Fluid
Hot and cold water, steam, oils and gas (limited to non-corrosive fluid)
Connection
Flange connection
Maximum Working Pressure
1MPa
Operating temperature Limits
-20 to 350 deg C
Material
Flexible part: Stainless steel (SUS304) 
Specification
JIS 10K
...see all>
Product Options
ADD TO CART
Nominal Diameter (A) Nominal Diameter (B) Weight (kg) Overall Length (mm) TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (A) Nominal Diameter (B) Weight (kg) Overall Length (mm) TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 3/4 1.6 300 244-5972 2-2094 1PC 1 NK312-20-300 37079253 57.99 SGD
Shipped after 2018-06-25
32 1.25 3.4 500 244-6189 2-2094 1PC 1 NK312-32-500 37079357 109.99 SGD
Shipped after 2018-06-26
40 1.5 3.8 500 244-5735 2-2094 1PC 1 NK312-40-500 37079393 119.99 SGD
Shipped after 2018-06-26
65 2.5 6.3 500 244-5778 2-2094 1PC 1 NK312-65-500 37079454 179.99 SGD
Shipped after 2018-06-25
80 3 6.4 500 244-5697 2-2094 1PC 1 NK312-80-500 37079497 249.99 SGD
Shipped after 2018-06-26
25 1 2.5 300 244-5999 2-2094 1PC 1 NK312-25-300 37079296 66.99 SGD
Shipped after 2018-06-25
100 4 7.2 300 244-5701 2-2094 1PC 1 NK312-100-300 37079174 209.99 SGD
Shipped after 2018-06-25
100 4 8 500 244-5719 2-2094 1PC 1 NK312-100-500 37079192 279.99 SGD
Shipped after 2018-06-26
15 1/2 1.2 300 244-5956 2-2094 1PC 1 NK312-15-300 37079217 36.99 SGD
Shipped after 2018-06-26
20 3/4 1.8 500 244-5981 2-2094 1PC 1 NK312-20-500 37079271 74.99 SGD
Shipped after 2018-06-26
40 1.5 3.6 300 244-5727 - 1PC 1 NK312-40-300 37079375 83.99 SGD
Shipped after 2018-06-25
25 1 2.7 500 244-6006 2-2094 1PC 1 NK312-25-500 37079314 83.99 SGD
Shipped after 2018-06-25
32 1.25 3.2 300 244-6014 2-2094 1PC 1 NK312-32-300 37079332 80.99 SGD
Shipped after 2018-06-25
50 2 4.2 300 244-5743 2-2094 1PC 1 NK312-50-300 37079411 109.99 SGD
Shipped after 2018-06-25
80 3 5.9 300 244-5689 2-2094 1PC 1 NK312-80-300 37079472 199.99 SGD
Shipped after 2018-06-25
65 2.5 5.9 300 244-5760 2-2094 1PC 1 NK312-65-300 37078833 109.99 SGD
Shipped after 2018-06-25
15 1/2 1.3 500 244-5964 2-2094 1PC 1 NK312-15-500 37079235 67.99 SGD
Shipped after 2018-06-26
50 2 4.6 500 244-5751 2-2094 1PC 1 NK312-50-500 37079436 149.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Leakage from the flexible metal hose, replaced.
4
From Japan
On 2016-11-22 19:14:53
It was good, I do not feel like paying attention to packing, I would like you to introduce it as an accessory.
This review is about item#37079411.
Used to replace mechanical parts
5
From Japan
On 2016-06-13 16:16:07
It was 1 to 2 cm shorter than the original genuine product using steam, but it was able to be used without problems. The durability is about to come.
This review is about item#37079253.
Pumping pump equipment piping use
5
From Japan
On 2013-03-01 13:09:24
With normal specifications you can use without any problems. It is a very cost effective product.
This review is about item#37078833.

Related Products