Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Weight (kg) Overall Length (mm) TRUSCO Part Number 2014 TRUSCO Published Page Nominal Diameter (A) Nominal Diameter (B) Operating temperature Limits Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Overall Length (mm) TRUSCO Part Number 2014 TRUSCO Published Page Nominal Diameter (A) Nominal Diameter (B) Operating temperature Limits Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.5 300 218-4435 - 20 2013/03/04 -20 To 350 degree c 1PC 1 NK340-20-300 37079646 43.99 SGD
In stock
0.6 500 218-4443 - 20 2013/03/04 -20 To 350 degree c 1PC 1 NK340-20-500 37079664 55.99 SGD
In stock
0.9 1000 268-8492 - 20 2013/03/04 -20 To 350 degree c 1PC 1 NK340-20-1000 37079621 78.99 SGD
In stock
0.6 1000 268-8476 2-2093 15 41641 -20 to 350deg C 1PC 1 NK340-15-1000 37079576 57.99 SGD
In stock
- 300 218-4478 2-2093 25 1 -20 to 350deg C 1PC 1 NK340-25-300 37079707 64.99 SGD
In stock
- 500 218-4486 2-2093 25 1 -20 to 350deg C 1PC 1 NK340-25-500 37079725 84.99 SGD
In stock
- 300 218-4389 2-2093 - 3/8 -20 to 350deg C 1PC 1 NK340-10-300 37079533 32.99 SGD
In stock
- 1000 268-8514 2-2093 25 1 -20 to 350deg C 1PC 1 NK340-25-1000 37079682 119.99 SGD
In stock
0.4 300 218-4401 2-2093 15 41641 -20 to 350deg C 1PC 1 NK340-15-300 37079585 34.99 SGD
In stock
0.3 500 218-4397 2-2093 10 41706 -20 to 350deg C 1PC 1 NK340-10-500 37079551 39.99 SGD
In stock
0.5 1000 268-8450 - 10 3/8 -20 To 350 degree c 1PC 1 NK340-10-1000 37079515 59.99 SGD
In stock
0.4 500 218-4419 - 15 1/2 -20 To 350 degree c 1PC 1 NK340-15-500 37079603 43.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
Wiring protection
5
From Japan
On 2018-02-28 22:54:45
It is used for protection of indoor wiring with low power capacity. Very good as it bends freely.
This review is about item#37079576.
Air compressor piping
5
From Japan
On 2017-12-22 14:37:33
It is high quality and COSPA is high for price. I am quite satisfied.
This review is about item#37079533.
Used for steam piping
3
From Japan
On 2017-09-19 19:19:49
It is good to use the length that you ordered in units of 10 cm
This review is about item#37079682.
Used for piping for gas
5
From Japan
On 2017-05-31 18:05:54
I was able to install it exactly in a narrow place without discomfort due to replacing the copper pipe.
This review is about item#37079533.
Burner piping
4
From Japan
On 2017-05-19 08:06:09
Used for burner fuel piping. There was no problem at all.
This review is about item#37079515.
Air Compressor
5
From Japan
On 2015-07-13 15:17:01
Until now, we have used polyurethane, silicon, rubber etc in the compressor tube, but it deteriorates and becomes hard, it becomes cracked and the air leaks, and if you exchange it many times, it becomes high in total. Those who feel inconvenience in the morning and evening and in the seasons of the year with hot and cold weather, please exchange this once
This review is about item#37079515.
Replacing deteriorated steam piping
5
From Japan
On 2015-01-22 12:57:26
Screw-in type Features Metal touch fitting type. Male adapter, female adapter can be freely combined. It is excellent in corrosion resistance because it has no welding structure. Because packing is not used, it can be used regardless of temperature. Specification temperature: -100 ℃ -350 ℃ (450 ℃ when ALLSUS 304) Design pressure: 1.0 MPa Fluids: air, water, steam, oils "Excerpted from the official page" We do not know durability, but both price and workability It is good. It will be appreciated if the series of nipples etc can handle SUS304 type as well.
This review is about item#37079664.
Water piping
2
From Japan
On 2013-07-01 11:09:27
After buying it was written that we recommend using packing in the instruction manual, but if it is then that packing should be shown to MONOTRO together, it is safer and more secure I think that there is no trouble in construction PACKING I do not know where to buy it
This review is about item#37079664.

Related Products