Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Two Layered Polyethylene Water Supply Pipe

4.64 (14)
Length (m)
30
Material
(Inner layer) polyethylene, (outer layer) containing carbon black polyethylene
Specification
Class 1 2-layer tube(Soft and Thick)JISK6762 standard product
...see all>
Product Options
ADD TO CART
Outer Diameter (mm) Operating temperature Limits Weight (kg) TRUSCO Part Number 2014 TRUSCO Published Page Inner Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (mm) Operating temperature Limits Weight (kg) TRUSCO Part Number 2014 TRUSCO Published Page Inner Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
34 -20 to 40deg C 12 328-1281 2-2154 25 1Roll 1 PE-PIPE25 30M KIRI 37081247 319.99 SGD
In stock
21.5 -20 - 40 deg C 5.64 328-1264 - 13 1Roll 1 PE-PIPE13 30M KIRI 37081204 119.99 SGD
In stock
27 -20 - 40 deg C 8.3 328-1272 - 20 1Roll 1 PE-PIPE20 30M KIRI 37081222 159.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.64
14 Customer Reviews
The reviews are automatic translation.
Exchange from traditional water pipe
5
From Japan
On 2018-02-24 20:47:11
Even cold in January February 2018, It is Chiba Prefecture, but indoor piping also has no insulation material It did not rupture etc. Please be careful as there will be regional differences!
This review is about item#37081204.
Should it be shipped on that day yet I do not receive it? tricked. I do not trust him.
1
From Japan
On 2018-01-28 13:31:31
I ordered together, but this item does not arrive. I can not work. The water pipe is frozen and I have not asked for this. What should I do? I bought it on shipping the day. I bought it on shipping the day. I bought it on shipping the day. I bought it on shipping the day. I bought it on shipping the day. I bought it on shipping the day. I bought it on shipping the day. I bought it on shipping the day. I bought it on shipping the day. I bought it on shipping the day. I bought it on shipping the day. I bought it on shipping the day. I bought it on shipping the day. I bought it on shipping the day. I bought it on shipping the day. I bought it on shipping the day. I bought it on shipping the day. I bought it on shipping the day. I bought it on shipping the day. I bought it on shipping the day. I bought it on shipping the day. I bought it on shipping the day. I bought it on shipping the day. I bought it on shipping the day. I bought it on shipping the day. I bought it on shipping the day. I bought it on shipping the day. I bought it on shipping the day. I bought it on shipping the day.
This review is about item#37081204.
I bought it for solar water heater piping.
5
From Japan
On 2017-09-09 15:18:07
Because it is an amateur, I did not know the change of old metal fittings but it took a while but I used it for several years without leaking water.
This review is about item#37081204.
Connection with solar water heater
4
From Japan
On 2017-08-20 15:15:29
The price is inexpensive. There seems to be no problem in strength and durability.
This review is about item#37081204.
Water supply piping to the new building of the villa
5
From Japan
On 2017-05-06 16:10:06
I was satisfied because I was able to work with moderate rolling without disturbing the transportation. The price is almost the same as last time (other companies) and it will be like this.
This review is about item#37081204.
We bought well water to extend to the field with a polyethylene pipe.
5
From Japan
On 2016-05-12 02:22:33
When extending with a PVC pipe, it is necessary to connect as many as possible, but in polyethylene pipe it is easy to install because it is only connection of terminal.
This review is about item#37081222.
Simple water supply construction
5
From Japan
On 2015-12-15 17:29:49
Working efficiently in combination with dedicated SP joints etc.
This review is about item#37081222.
The water pipe of the solar water heater on the roof cracks and leaks, so it is replaced
5
From Japan
On 2015-12-02 16:36:53
It is extremely safe that water leakage disappears by replacing it from a single tube to a two-layer tube so far. The pipe thickness doubled, but it was more flexible than I thought, and the same route pipe as the pipe I got was made. Since the pipe thickness doubled, it was necessary to replace the core to connect with the joint. I want you to sell only the core.
This review is about item#37081204.
It is used to extend a sprinkler.
5
From Japan
On 2015-10-06 19:11:31
It is easy to use as it can be bent freely.
This review is about item#37081204.
Water supply at home
5
From Japan
On 2015-01-14 18:38:37
It is easy to construct and can be done in a short time.
This review is about item#37081204.

Related Products