Buy more than* S$200* and get FREE SHIPPING

SP Joint, Female Thread

4.80 (5)
Material
Bronze casting
Specification
Japan Water Works Association, JWWA B116 standard product
...see all
Product Options
ADD TO CART
Nominal Diameter (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13 29 120 282-2881 1PC 1 13PGV-1 37081527 9.79 SGD
Shipped after 2017-01-23
20 32 186 282-2890 1PC 1 20PGV-1 37081545 14.02 SGD
Shipped after 2017-01-23
25 36.5 278 282-2903 1PC 1 25PGV-1 37081563 20.26 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
To extend a polyethylene tube well water until the field, it was used for the terminal.
5
From Japan
On 2016-05-12 02:24:18
Japan because the Water Works Association · JWWA B116 was a standard product, can work methods in the home confirmation Water leakage also can not easily work.
This review is about item#37081545.
Well pump plumbing
5
From Japan
On 2016-04-26 16:10:47
It was saved immediately delivery at an affordable price
This review is about item#37081545.
Simple plumbing
5
From Japan
On 2015-12-15 17:40:07
It can be used with confidence Good work efficiency The price is a little expensive feeling
This review is about item#37081545.
Gardening irrigation piping
5
From Japan
On 2014-03-28 20:17:40
It can be used safely in the firm make. If there is such ESLON material, price it also is cheaper, but keep in development someone.
This review is about item#37081545.
Connection of polyethylene pipes
4
From Japan
On 2014-02-01 00:00:37
Plumbing is amateur, but was able to somehow. How can better if there is a mounting manual?
This review is about item#37081527.

Related Products