Buy more than* S$200* and get FREE SHIPPING

Male Thread Joint

5.00 (1)
Purpose
Fittings for PVC pipe of tap water
2015 Trusco Published Pages
3 1325
2014 TRUSCO Published Page
2-2153
Nominal Diameter (mm)
13
Dimensions L (mm)
105
Weight (g)
200
Material
Bronze casting
TRUSCO Part Number
282-2415
Specification
Japan Water Works Association certification products
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 13EGM 37081685 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Waterwork construction
5
From Japan
On 2014-06-23 22:41:02
Reasonable, no problem in performance, satisfactory.
This review is about item#37081685.

Related Products