Buy more than* S$200* and get FREE SHIPPING

Water Service Pipe Metal Fitting Seat Faucet Elbow

5.00 (1)
Dimensions A1(mm)
40
Nominal Diameter (mm)
13
Dimensions L (mm)
30
Weight (g)
250
Material
Bronze casting
TRUSCO Part Number
282-2911
Specification
Japan Water Works Association, JWWA B116 standard product
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 13PZA-1 37081807 21.76 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use from the water pipe to the intermediate connection of the nipple with watering plug.
5
From Japan
On 2014-08-19 16:45:55
Connection from the water pipe of the nipple with watering plug is finished in beautiful.
This review is about item#37081807.

Related Products