Buy more than* S$200* and get FREE SHIPPING

Full Cone Spray Nozzle Wide Angle Type SUS303

4.00 (3)
Material
Stainless
...see all
Product Options
ADD TO CART
Spray Angle Hexagon Opposite Side(mm) Screw Diameter Weight (g) Overall Length (mm) TRUSCO Part Number 2014 TRUSCO Published Page Screw Size Spray Volume (L/min) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Spray Angle Hexagon Opposite Side(mm) Screw Diameter Weight (g) Overall Length (mm) TRUSCO Part Number 2014 TRUSCO Published Page Screw Size Spray Volume (L/min) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
120 degree (0.2MPa at the time) - R1/8 11.0 21 353-0248 2-2169 R1/8 2.00 (0.2MPa at the time) 1PC 1 1/8MBBXP020S303 37082272 9.68 SGD
In stock
120 degree (0.2MPa at the time) 14 R1/4 19.5 29 353-0078 - R1/4 4.00 (0.2MPa at the time) 1PC 1 1/4MBBXP040S303 37082193 10.51 SGD
In stock
120 degree (0.2MPa at the time) 14 R1/4 19.5 29 353-0094 - R1/4 6.00 (0.2MPa at the time) 1PC 1 1/4MBBXP060S303 37082236 10.51 SGD
In stock
120 degree (0.2MPa at the time) 12 R1/8 11 21 353-0230 - R1/8 1.50 (0.2MPa at the time) 1PC 1 1/8MBBXP015S303 37082254 9.68 SGD
In stock
120 degree (0.2MPa at the time) 12 R1/8 11 21 353-0256 - R1/8 3.00 (0.2MPa at the time) 1PC 1 1/8MBBXP030S303 37082297 9.68 SGD
In stock
120degree(0.2MPaatthetime) 14 R1/4 19.5 29 353-0086 2-2169 R1/4 5.00(0.2MPaatthetime) 1PC 1 1/4MBBXP050S303 37082211 10.51 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
It is used for cleaning.
3
From Japan
On 2016-03-14 19:37:14
I purchase various nozzles and try them.
This review is about item#37082193.
Snow melting tank
5
From Japan
On 2015-10-19 23:03:39
I used this time in my own melting snow bath This feeling I like is very nice, I do not know until I try putting snow
This review is about item#37082236.
Leaf spray for agriculture
4
From Japan
On 2015-02-14 05:00:34
Regarding the angle, I felt as thoughtlessly more than 130 degrees, but since I have no problem with practicality, I would like to consider purchasing in the future.
This review is about item#37082193.

Related Products