Buy more than* S$200* and get FREE SHIPPING

Wide Angle Flat Spray Nozzle PVC Resin

4.00 (1)
Screw Size
R1/8
Pressure (MPa[kgf/cm2])
0.15 (standard)
Hexagon Opposite Side(mm)
12
Weight (g)
1.8
Overall Length (mm)
21.5
...see all>
Product Options
ADD TO CART
Spray Volume (L/min) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Spray Volume (L/min) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.50(0.15MPa) 353-0311 1PC 1 1/8MYYP05PVC-IN 37082342 10.99 SGD
In stock
0.30(0.15MPa) 353-0299 1PC 1 1/8MYYP03PVC-IN 37082324 10.99 SGD
In stock
1.00(0.15MPa) 353-0353 1PC 1 1/8MYYP10PVC-IN 37082385 6.99 SGD
In stock
0.70(0.15MPa) - 1PC 1 1/8MYYP07PVC-IN 37082367 10.99 SGD
In stock
1.30(0.15MPa) 353-0370 1PC 1 1/8MYYP13PVC-IN 37082403 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used for snow melting
4
From Japan
On 2017-10-14 12:32:47
It is used for snow melting of the carport's roof. Currently the snow of the whole roof did not melt due to the specification only by drilling a hole in the pipe. I tried watering it for trial with this product but it is very good with the feeling of expanding to the whole. I am really looking forward to using it during snowfall.
This review is about item#37082385.

Related Products