Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
TRUSCO Part Number Spray Angle Screw Size Spray Volume (L/min) 2014 TRUSCO Published Page Spray Adjustment Pressure (MPa[kgf/cm2]) Normal Opreration Pressure Hexagon Opposite Side(mm) Weight (g) Screw Diameter Overall Length (mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Spray Angle Screw Size Spray Volume (L/min) 2014 TRUSCO Published Page Spray Adjustment Pressure (MPa[kgf/cm2]) Normal Opreration Pressure Hexagon Opposite Side(mm) Weight (g) Screw Diameter Overall Length (mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
353-0116 70degree(0.2MPaatthetime) R1/4 5.00(0.2MPaatthetime) 2-2169 - 0.2(standard) - 14 21 R1/4 28 Stainless   1PC 1 1/4MJJXP050S303 37082543 10.29 SGD
In stock
353-0272 65 degree (0.2MPa at the time) R1/8 2.00 (0.2MPa at the time) - - 0.2 (standard) - 12 11 R1/8 20 Stainless   1PC 1 1/8MJJXP020S303 37082604 9.38 SGD
In stock
353-0281 70 degree (0.2MPa at the time) R1/8 3.00 (0.2MPa at the time) - - 0.2 (standard) - 12 11 R1/8 20 Stainless   1PC 1 1/8MJJXP030S303 37082622 9.38 SGD
In stock
353-0108 65 degree (0.2MPa at the time) R1/4 4.00 (0.2MPa at the time) - - 0.2 (standard) - 14 21 R1/4 28 Stainless   1PC 1 1/4MJJXP040S303 37082525 10.16 SGD
In stock
353-0124 75 degree (0.2MPa at the time) R1/4 6.00 (0.2MPa at the time) - - 0.2 (standard) - 14 21 R1/4 28 Stainless   1PC 1 1/4MJJXP060S303 37082561 10.16 SGD
In stock
353-0264 55 degree (0.2MPa at the time) R1/8 1.00 (0.2MPa at the time) - - 0.2 (standard) - 12 11 R1/8 20 Stainless   1PC 1 1/8MJJXP010S303 37082586 9.38 SGD
In stock
- 70degree R3/8 8 - - - 0.2 - 50 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 3/8MJJXP080S303 17791847 19.89 SGD
In stock
- - R1/8 0.5 - 55degree - 0.2 - 9.5 - - -   1pc 1 1/8MJJXP005S303 17791813 20.09 SGD
In stock
- 85degree R3/8 12 - - - 0.2 - 50 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 3/8MJJXP12S303 17791865 19.89 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As cleaning of the cement silo
5
From Japan
On 2016-10-29 16:23:52
Very good if there is an air of momentum of the spout We are satisfied
This review is about item#37082622.

Related Products