Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ikeuchi Standard Flat Spray Nozzle PP Resin 1/4 90 deg

4.50 (2)
Screw Size
R1/4
Spray Angle
90 degree (0.3MPa)
Pressure (MPa[kgf/cm2])
0.3 (standard)
Hexagon Opposite Side(mm)
14
Screw Diameter
R1/4
Weight (g)
2.2
Overall Length (mm)
27
...see all>
Product Options
ADD TO CART
Spray Volume (L/min) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Spray Volume (L/min) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.0(0.3MPa) 353-0175 1PC 1 1/4MVVP9030PP-IN 37082683 3.99 SGD
In stock
5.0(0.3MPa) 353-0213 1PC 1 1/4MVVP9050PP-IN 37082717 3.99 SGD
In stock
4.0(0.3MPa) - 1PC 1 1/4MVVP9040PP-IN 37082701 3.99 SGD
In stock
1.0(0.3MPa) 353-0132 1PC 1 1/4MVVP9010PP-IN 37082647 3.99 SGD
In stock
2.0(0.3MPa) 353-0159 1PC 1 1/4MVVP9020PP-IN 37082665 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Sprinkling water into the garden
5
From Japan
On 2017-07-04 22:36:09
I bought it because it is inexpensive, but it shows the performance as per the catalog value. It was planned for one installation (4 nozzles), but all 5 places are being installed. In addition, automatic watering is also proceeding.
This review is about item#37082647.
Leaf spray for agriculture
4
From Japan
On 2015-02-14 05:19:23
As fixed fixed spray nozzle for agriculture needs a lot of quantity, I felt fixed type is not suitable. It was felt that it could be used enough if it made possible to operate with a motor drive like human power · sprinkler. As we can fully use the state of fog and the angle in one direction, we think there is room for purchase consideration from the cost perspective in the future.
This review is about item#37082683.

Related Products