Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Ikeuchi Standard Flat Spray Nozzle SUS303 1/4 90 deg

5.00 (1)
Screw Size
R1/4
Spray Angle
90 degree (0.3MPa)
Hexagon Opposite Side(mm)
14
Screw Diameter
R1/4
Weight (g)
21
Overall Length (mm)
25
Material
Stainless
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Spray Volume (L/min) Pressure (MPa[kgf/cm2]) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Spray Volume (L/min) Pressure (MPa[kgf/cm2]) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 3.0(0.3MPa) 0.3 (standard) 353-0183 1PC 1 1/4MVVP9030S303 37082771 8.99 SGD
In stock
- 5.0(0.3MPa) 0.3 (standard) 353-0221 1PC 1 1/4MVVP9050S303 37082814 8.99 SGD
In stock
- 2.0(0.3MPa) 0.3 (standard) 353-0167 1PC 1 1/4MVVP9020S303 37082753 10.99 SGD
In stock
2-2168 4.0(0.3MPa) 0.3(standard) 353-0205 1PC 1 1/4MVVP9040S303 37082796 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
New device
5
From Japan
On 2016-10-02 06:00:10
Several water injection nozzles were searched on the net, but I could use it optimally.
This review is about item#37082814.

Related Products