Buy more than* S$200* and get FREE SHIPPING

Sprinkler

5.00 (3)
Nozzle Diameter (phi mm)
4
Mounting Screw
R1/2
Weight (g)
75
TRUSCO Part Number
227-2806
Specification
Part Circle, inclination adjustment function
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 5470-13 37083094 31.28 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Watering of a home garden
5
From Japan
On 2017-07-18 15:50:06
Surprisingly it is possible to sprinkle water widely and is saved. Again, I'm thinking about purchasing.
This review is about item#37083094.
Irrigation
5
From Japan
On 2015-08-09 21:53:19
Long-selling It's a standard staple. It was as expected.
This review is about item#37083094.
Factory roof
5
From Japan
On 2013-07-10 16:21:29
We piped from ordinary water supply pipes with PVC pipes. The temperature dropped greatly when sprinkled on the roof for about 5 minutes! I care about the water bill, but I can not overcome the coolness. One year has passed, but only the fade in the red part is fade and the other no problem! No complaints!
This review is about item#37083094.

Related Products