Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
Sprinkler
[x]close
All Products
>
Agricultural Machinery, Gardening Tool, Apparatus
>
Agriculture and Gardening Materials
>
Watering and Irrigation Materials
>
Irrigation Accessories
>
Sprinkler
>
Sprinkler
Sprinkler
KAKUDAI MFG
Click for images of all products
Feature
* Products that meet your criteria are shown in
table below.
2015 Trusco Published Pages
4 2481
2014 TRUSCO Published Page
3-1144
Nozzle Diameter (phi mm)
3.9
Mounting Screw
R1/2
Weight (g)
270
Material
Brass
TRUSCO Part Number
227-2814
Now we ship to
...
see all>
Top
Product Options
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
1PC
1
5472-13
37083112
74.99 SGD
Shipped after 2018-04-25
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Sprinkler
KAKUDAI MFG
97.99 SGD
Low Angle Sprinkler
KAKUDAI MFG
75.99 SGD
Sprinkler
KAKUDAI MFG
199.99 SGD
Metal Head Pulse Sprinkler
Takagi
40.99
-
68.99 SGD
(3)
Sprinkler
KAKUDAI MFG
129.99 SGD
Low Angle Sprinkler
KAKUDAI MFG
56.99 SGD
RC sprinkler
SUN HOPE
24.99
-
47.99 SGD
(1)
Metal Head Pulse Sprinkler
Takagi
27.99 SGD
Sprinkler
KAKUDAI MFG
31.99 SGD
(3)
Watering Sprinkler
KAKUDAI MFG
34.99
-
43.99 SGD
Sprinkler Base
KAKUDAI MFG
44.99 SGD
Pop-up sprinkler
KAKUDAI MFG
75.99
-
319.99 SGD
Sprinklers NF-30 (Mounting PT3 / 4)
NAGATA SEISAKUSYO
169.99 SGD
Low Angle Sprinkler
KAKUDAI MFG
21.99 SGD
>>
Category
All Products
>
Agricultural Machinery, Gardening Tool, Apparatus
>
Agriculture and Gardening Materials
>
Watering and Irrigation Materials
>
Irrigation Accessories
>
Sprinkler
>
Sprinkler
Related Products
Kakudai manufacturing
Sprinkler
TRUSCO Water
watering
garden sprinkler
EM-227
Watering Sprinkler
Top