Buy more than* S$200* and get FREE SHIPPING

Soft Seal

5.00 (1)
Base Material
Fluorine resin (PTFE) soft type
Operating Temperature Range (deg C)
-100 to 260
...see all
Product Options
ADD TO CART
2014 TRUSCO Published Page Tape Thickness (mm) Tape Length (m) Tape Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Tape Thickness (mm) Tape Length (m) Tape Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-2087 6.0 5 - 300 283-0213 1Roll 1 909612 37416391 189.90 SGD
In stock
2-2087 4.5 8 9 300 283-0205 1Roll 1 909609 37416382 189.90 SGD
In stock
- 1.5 30 3 260 283-0183 1Roll 1 909603 37416364 189.90 SGD
In stock
- 3 15 6 260 283-0191 1Roll 1 909606 37416373 189.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use the packing of corrosion gas
5
From Japan
On 2017-01-05 14:53:38
Middle. Easy-to-use. Is the best on the inner packing adhesive force is good.
This review is about item#37416382.

Related Products