Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Metal Hose End

4.00 (3)
Weight (g)
105
Height (mm)
46
Material
Brass
Compatible
No567-001
...see all>
Product Options
ADD TO CART
Type Compatible Hose Inner Diameter x Outer Diameter (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Compatible Hose Inner Diameter x Outer Diameter (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 12/15x20.5 262-3579 1PC 1 567-101 37083681 -
Discontinued
[x]
Retro 11-15x16-20 - 1PC 1 567-102 44412794 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Replacing Broken Instruments
4
From Japan
On 2016-06-12 23:05:57
Retro feel comes out with the passage of time, but out of the new item it is far from the retro shiny. I like having a muddy feeling on the coating or something.
This review is about item#44412794.
Connection between water spray hose and faucet
3
From Japan
On 2015-05-09 20:58:50
· Retro · Material: Feeling that I saw pictures of brass · products From the above, from the above, the color tone of the product is as cheap as a bright 10 yen coin, imaginable, arbitrarily priced, somewhat cheaper than those of plated color, so retro order. The thing that arrived is the same as the brass hose bamboo shoot nipple you purchased at the same time, like a bright 5 yen coin, yellowish color. Brass search with a personal computer. The answer is brass = brass. I was convinced that it was true.
This review is about item#44412794.
Sprinkling work, cleaning work
5
From Japan
On 2013-11-01 22:51:48
It is strong and likely to last long
This review is about item#44412794.

Related Products