Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
TRUSCO Part Number Dimension B Dimensions A Dimensions C (mm) Dimensions E (mm) Dimensions D (mm) Nominal Diameter Nominal Diameter (mm) Weight (g) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Dimension B Dimensions A Dimensions C (mm) Dimensions E (mm) Dimensions D (mm) Nominal Diameter Nominal Diameter (mm) Weight (g) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- G1/2 R1/2 68 65.5 50.5 13 - - Brass 1PC 1 653-110-13 40493914 33.99 SGD
Shipped after 2018-04-23
- G1/2 R3/4 73 67.5 52.5 20 - - - 1pc 1 653-111-20 44379492 36.99 SGD
Shipped after 2018-04-25
- G3/4 R3/4 73 67.5 52.5 20 - - - 1pc 1 653-110-20 44379483 36.99 SGD
Shipped after 2018-04-23
344-6808 G1/2 R1/2 68 65.5 50.5 13 13 205 Brass 1PC 1 653-110-POS13 37083943 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Connect to boiler
5
From Japan
On 2014-04-02 23:57:27
The operability is normal.
This review is about item#37083943.

Related Products