Nipple for Water Heater
(2)
Feature
* Products that meet your criteria are shown in
table below.
2015 Trusco Published Pages 3 1336
2014 TRUSCO Published Page 2-2162
Material (packing) NBR
Hexagon Opposite Side(mm) 32
Nominal Diameter G3/4xG1/2
Weight (g) 60
Overall Length (mm) 24
Material Brass (C3604BD)
TRUSCO Part Number 226-9601
Customers Who Viewed This Item Also Viewed
<<
Toshiba Lighting & Technology
NANGOKU FLEXIBLE HOSE INDUSTRY
>>
Customer Reviews
5 star
1
4 star
0
3 star
1
2 star
0
1 star
0
Review Rating:
2 Customer Reviews
The reviews are automatic translation.
Refueling side piping refill of mixer plug
From Japan
On 2018-03-13 15:14:26
The rear of the piping of the mixing stopper is the wall of the tile, the depth of the nipple is shallow
I made it well at the back of the pipe
From 20 to 13
From Japan
On 2014-06-05 20:03:56
Was the accessory packing thin and water leaked, but could you use thick packing if it was used properly Did not you use regular usage?
Related Products
Top