Buy more than* S$200* and get FREE SHIPPING

Shut Off Valve Key

4.00 (2)
Subtense(mm)
Outer angle (squareuare) / 16 x 16, Interior angle (squareuare) / 11 x 11
Weight (g)
250
Overall Length (mm)
(shortest length) 290, (longest length) 460
TRUSCO Part Number
251-8147
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 9607 37084101 13.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
To replace the faucet, I used this because it is a square, not a valve to close the valve of the stopcock
5
From Japan
On 2017-08-12 16:01:11
First I measured the dimensions of the square, I found it looking for a stopcock matching it. Next time I checked the price and purchased affordable products. Rotate clockwise to see what kind of position it is fixed. Turn to the left and taste with a little force Take a full open position, check the fully closed and do the work. A good point is that there is a part in a sharp corner where you can use a protector for protection.
This review is about item#37084101.
Opening and closing of tap stopper faucet
3
From Japan
On 2013-06-19 20:04:25
Because it is a stopcock that does not normally open and close, the handle part is hard and twisted. I think that it would be good if you make it a little more rugged because the price can be upgraded.
This review is about item#37084101.

Related Products